Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 52

  • Mfr # HT1210BT

  • Zoro # G1988108


product price: $11.29
/ea

Key Features

Bushing Type
Head Press Fit
Head Thickness
3/32"
Hardness
Rc 62-64
Inside Dia.
#52
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1210BT
Zoro #
G1988108
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Inside Dia.
#52
Drill Size
#52
Head Dia.
5/16 in
Length under Head
5/8"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Outside Dia.
3/16 in
Overall Length
5/8 in
Size- Decimal
#52 (0.0635)
Size - Decimal
25/32 in - 0.7812

Details

Bushing Type
Head Press Fit
Hardness
Rc 62-64
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0635
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Measurement System
Wire
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Material
52100 Thru Hardened
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.