Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size No 52
- Mfr # HT124BT
- Zoro # G3073546
product price:Â
$
10.39
/ea
Key Features
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
#52
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Material
52100 Thru Hardened
Bushing Head Type
Headed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT124BT
- Zoro #
- G3073546
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.0635
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Thin Wall
- Head Material
- High Speed Steel
- Bushing Type
- Head Press Fit
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Measurement System
- Wire
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Drill Size
- #52
- Outside Dia. Tolerance
- +0.0016 in /+0.0006 in
- Length under Head
- 1/4"
- Head Thickness
- 3/32"
- Overall Length
- 1/4 in
- Outside Dia.
- 3/16 in
- Head Dia.
- 5/16 in
- Inside Dia.
- #52
- Size- Decimal
- #52 (0.0635)
- Size - Decimal
- 27/32 in - 0.8438
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #52
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.