Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 9

  • Mfr # HT246FZ

  • Zoro # G3076291


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Outside Dia.
3/8 in
Head Thickness
3/32"
Heat Treatment
Through Hardened
Drill Size
#9
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT246FZ
Zoro #
G3076291
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/8 in
Head Thickness
3/32"
Drill Size
#9
Inside Dia.
#9
Length under Head
3/8"
Size- Decimal
#9 (0.1960)
Head Dia.
1/2 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
19/32 in - 0.5938

Details

Heat Treatment
Through Hardened
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.1960
Bushing Type
Head Press Fit
Measurement System
Wire
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.