Zoro Homepage

Drill Bushing, H, Drill Size Q

  • Mfr # H4034IW

  • Zoro # G9740157


product price: $13.19
/ea

Key Features

Bushing Type
Head Press Fit
Inside Dia.
Q
Finish
High Speed Steel
Outside Dia.
5/8 in
Measurement System
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4034IW
Zoro #
G9740157
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
Q
Outside Dia.
5/8 in
Size- Decimal
Q (0.3320)
Head Thickness
7/32"
Overall Length
2 1/8 in
Head Dia.
51/64 in
Drill Size
Q
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
2 1/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-47/64 in - 1.7344
Drill Bit Dimension Type
Wire

Details

Bushing Type
Head Press Fit
Finish
High Speed Steel
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Decimal Equivalent
0.3320
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H
Flute Type
Spiral
Point Type
Radial

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.