Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size U

  • Mfr # H4028JN

  • Zoro # G1988415


product price: $11.39
/ea

Key Features

Head Dia.
51/64 in
Material
52100 Thru Hardened
Head Material
High Speed Steel
Length under Head
1-3/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4028JN
Zoro #
G1988415
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
51/64 in
Length under Head
1-3/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/4 in
Size- Decimal
U (0.3680)
Inside Dia.
U
Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
7/32"
Drill Size
U
Size - Decimal
1-45/64 in - 1.7031

Details

Material
52100 Thru Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3680
Drill Bushing Wall Type
Standard Wall
Measurement System
Letter
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.