Zoro Homepage

Drill Bushing, H, Drill Size V

  • Mfr # H484JR

  • Zoro # G3074718


product price: $8.95
/ea

Key Features

Hardness
Rc 62-64
Inside Dia.
V
Bushing Type
Head Press Fit
Head Thickness
7/32"
Decimal Equivalent
0.3770
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H484JR
Zoro #
G3074718
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
V
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
V (0.3770)
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Overall Length
1/4 in
Drill Size
V
Head Dia.
59/64 in
Length under Head
1/4"
Outside Dia.
3/4 in
Size - Decimal
V - 0.3770

Details

Hardness
Rc 62-64
Bushing Type
Head Press Fit
Decimal Equivalent
0.3770
Measurement System
Letter
Finish
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.