Drill Bushing, H, Drill Size W
Mfr # H488JW
Zoro # G3074106
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Decimal Equivalent
0.3860
Drill Bushing Wall Type
Standard Wall
Drill Size
W
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H488JW
Zoro #
G3074106
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
W
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Overall Length
1/2 in
Size- Decimal
W (0.3860)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
59/64 in
Outside Dia.
3/4 in
Head Thickness
7/32"
Inside Dia.
W
Length under Head
1/2"
Size - Decimal
21/32 in - 0.6562
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.