Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size Y

  • Mfr # H405KE

  • Zoro # G3077560


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Head Thickness
7/32"
Finish
High Speed Steel
Outside Dia.
5/8 in
Material
52100 Thru Hardened
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H405KE
Zoro #
G3077560
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Outside Dia.
5/8 in
Overall Length
5/16 in
Length under Head
5/16"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
51/64 in
Size- Decimal
Y (0.4040)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
Y
Inside Dia.
Y
Size - Decimal
15/16 in - 0.9375

Details

Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Letter
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.4040
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.