Zoro Homepage

Drill Bushing, H, Drill Size Z

  • Mfr # H488KI

  • Zoro # G3074036


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Inside Dia.
Z
Hardness
Rc 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Drill Size
Z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H488KI
Zoro #
G3074036
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
Z
Drill Size
Z
Head Thickness
7/32"
Head Dia.
59/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
Z (0.4130)
Outside Dia.
3/4 in
Length under Head
1/2"
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size - Decimal
21/32 in - 0.6562

Details

Hardness
Rc 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Measurement System
Letter
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.4130
Finish
High Speed Steel
Bushing Type
Head Press Fit
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.