Drill Bushing, P, Drill Size 1-1/16 In
Mfr # P11248PB
Zoro # G6275692
product price: $28.65
/eaKey Features
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Size- Decimal
1-1/16" (1.0625)
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P11248PB
Zoro #
G6275692
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
1-1/16" (1.0625)
Outside Dia.
1 3/4 in
Overall Length
3 in
Drill Size
1 1/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
1 1/16 in
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Size - Decimal
17/32 in - 0.5312
Details
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Decimal Equivalent
1.0625
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.