Drill Bushing, P, Drill Size 1-47/64 In
Mfr # P14440TI
Zoro # G6276636
product price: $25.59
/eaKey Features
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P14440TI
Zoro #
G6276636
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 1/2 in
Drill Size
1 47/64 in
Outside Dia.
2 1/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
1 47/64 in
Size - Decimal
19/32 in - 0.5938
Details
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Decimal Equivalent
1.7344
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 47/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.