Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size 1-5/8 In

  • Mfr # P14448SQ

  • Zoro # G6276715


product price: $36.39
/ea

Key Features

Measurement System
Fractional Inch
Inside Dia.
1 5/8 in
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Drill Size
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14448SQ
Zoro #
G6276715
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 5/8 in
Overall Length
3 in
Drill Size
1 5/8 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
2 1/4 in
Size- Decimal
1-5/8" (1.6250)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
19/32 in - 0.5938

Details

Measurement System
Fractional Inch
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
1.6250
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.