Drill Bushing, P, Drill Size 2.5mm
Mfr # P134CZ
Zoro # G3073561
product price: $7.79
/eaSold in multiples of 2 for $15.58
Key Features
Inside Dia.
2.50 mm
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Outside Dia.
13/64 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P134CZ
Zoro #
G3073561
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
2.50 mm
Outside Dia.
13/64 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
2.50 mm
Overall Length
1/4 in
Size- Decimal
2.50mm (0.0984)
Size - Decimal
25/64 in - 0.3906
Details
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Finish
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Measurement System
Metric
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0984
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.