Zoro Homepage

Drill Bushing, P, Drill Size 31.75mm

  • Mfr # P11248QG

  • Zoro # G6275744


product price: $31.19
/ea

Key Features

Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11248QG
Zoro #
G6275744
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3 in
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
31.75 mm
Outside Dia.
1 3/4 in
Drill Size
31.75 mm
Drill Bit Dimension Type
Wire
Size - Decimal
17/32 in - 0.5312

Details

Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Measurement System
Metric
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
1.2500
Head Type
No
Bushing Code
PM
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 31.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.