Drill Bushing, P, Drill Size No 12
Mfr # P3216FU
Zoro # G3070579
product price: $7.39
/eaSold in multiples of 2 for $14.78
Key Features
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1890
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3216FU
Zoro #
G3070579
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
1/2 in
Size- Decimal
#12 (0.1890)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#12
Inside Dia.
#12
Size - Decimal
3/4 in - 0.7500
Details
Hardness
Rc 62-64
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1890
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Material
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Wire
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.