Zoro Homepage

Drill Bushing, P, Drill Size No 27

  • Mfr # P204EJ

  • Zoro # G3072758


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Drill Size
#27
Measurement System
Wire
Hardness
Rc 62-64
Outside Dia.
5/16 in
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P204EJ
Zoro #
G3072758
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#27
Outside Dia.
5/16 in
Inside Dia.
#27
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#27 (0.1440)
Size - Decimal
#27 - 0.1440

Details

Item
Press-Fit Drill Bushing (P)
Measurement System
Wire
Hardness
Rc 62-64
Bushing Head Type
Headless
Finish
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1440
Rockwell Hardness
RC 62-64
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.