Zoro Homepage

Drill Bushing, P, Drill Size No 3

  • Mfr # P3212GM

  • Zoro # G3071245


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Drill Size
#3
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3212GM
Zoro #
G3071245
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Drill Size
#3
Size- Decimal
#3 (0.2130)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
#3
Overall Length
3/4 in
Size - Decimal
3/32 in - 0.0938

Details

Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Finish
High Speed Steel
Measurement System
Wire
Decimal Equivalent
0.2130
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.