Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 35

  • Mfr # P1616DK

  • Zoro # G3075725


product price: $9.89
/ea

Key Features

Decimal Equivalent
0.1100
Drill Bushing Wall Type
Standard Wall
Drill Size
#35
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1616DK
Zoro #
G3075725
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#35
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#35
Outside Dia.
1/4 in
Overall Length
1 in
Size- Decimal
#35 (0.1100)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
1-9/64 in - 1.1406

Details

Decimal Equivalent
0.1100
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Bushing Head Type
Headless
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.