Zoro Homepage

Drill Bushing, P, Drill Size No 39

  • Mfr # P1322DA

  • Zoro # G9739502


product price: $14.29
/ea

Key Features

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Inside Dia.
#39
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia.
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1322DA
Zoro #
G9739502
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/8 in
Inside Dia.
#39
Outside Dia.
13/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#39
Size- Decimal
#39 (0.0995)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
23/64 in - 0.3594

Details

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0995
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Measurement System
Wire
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.