Drill Bushing, P, Drill Size No 48
Mfr # P1316CD
Zoro # G1988257
product price: $10.49
/eaKey Features
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Inside Dia.
#48
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P1316CD
Zoro #
G1988257
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#48
Overall Length
1 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
13/64 in
Drill Size
#48
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#48 (0.0760)
Size - Decimal
23/32 in - 0.7188
Details
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0760
Material
52100 Thru Hardened
Head Material
High Speed Steel
Measurement System
Wire
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.