Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 61

  • Mfr # P1312AV

  • Zoro # G6246843


product price: $32.15
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Wire
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#61 (0.0390)
Drill Size
#61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1312AV
Zoro #
G6246843
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#61 (0.0390)
Drill Size
#61
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3/4 in
Inside Dia.
#61
Outside Dia.
13/64 in
Size - Decimal
1-7/32 in - 1.2188

Details

Material - Machining
High Speed Steel
Measurement System
Wire
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0390
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #61

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.