Drill Bushing, P, Drill Size No 79
Mfr # P134AB
Zoro # G6245942
product price: $30.79
/eaKey Features
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Outside Dia.
13/64 in
Bushing Head Type
Headless
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P134AB
Zoro #
G6245942
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
13/64 in
Overall Length
1/4 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Size- Decimal
#79 (0.0145)
Drill Size
#79
Inside Dia.
#79
Size - Decimal
23/64 in - 0.3594
Details
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Head Material
High Speed Steel
Decimal Equivalent
0.0145
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Measurement System
Wire
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #79
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.