Drill Bushing, P, Drill Size No 9
Mfr # P3216FZ
Zoro # G3070545
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Bushing Type
Headless Press Fit
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Bushing Wall Type
Standard Wall
Size- Decimal
#9 (0.1960)
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3216FZ
Zoro #
G3070545
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
#9 (0.1960)
Drill Size
#9
Outside Dia.
1/2 in
Overall Length
1 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Inside Dia.
#9
Size - Decimal
3/4 in - 0.7500
Details
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Decimal Equivalent
0.1960
Material - Machining
High Speed Steel
Measurement System
Wire
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.