Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-7/16 In

  • Mfr # SF14448RL

  • Zoro # G6283042


product price: $49.39
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3 in
Inside Dia.
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF14448RL
Zoro #
G6283042
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3 in
Inside Dia.
1 7/16 in
Outside Dia.
2 1/4 in
Size- Decimal
1-7/16" (1.4375)
Head Dia.
2 51/64 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Head Thickness
3/8"
Drill Size
1 7/16 in
Size - Decimal
1-7/64" - 1.1094

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
1.4375
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.