Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-9/64 In

  • Mfr # SF11222PO

  • Zoro # G6280145


product price: $22.89
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
1 9/64 in
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF11222PO
Zoro #
G6280145
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
1 9/64 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia.
1 9/64 in
Overall Length
1 3/8 in
Outside Dia.
1 3/4 in
Head Thickness
3/8"
Head Dia.
2 19/64 in
Size - Decimal
15/64 in - 0.2344

Details

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Head Type
Yes
Decimal Equivalent
1.1406
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.