Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-9/64 In

  • Mfr # SF11234PO

  • Zoro # G6280714


product price: $29.29
/ea

Key Features

Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia.
1 9/64 in
Head Thickness
3/8"
Head Dia.
2 19/64 in
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11234PO
Zoro #
G6280714
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia.
1 9/64 in
Head Thickness
3/8"
Head Dia.
2 19/64 in
Outside Dia.
1 3/4 in
Overall Length
2 1/8 in
Drill Size
1 9/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
21/64 in - 0.3281

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Decimal Equivalent
1.1406
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.