Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 16
Mfr # SF208FK
Zoro # G1987609
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Material 52100 Thru Hardened
- Concentricity Tolerance .0003" T.I.R. Max
- Decimal Equivalent 0.1770
- Drill Bushing Wall Type Standard Wall
Product Information
- Brand Zoro Select
- MFR # SF208FK
- Zoro # G1987609
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #16 |
Head Dia. | 35/64 in |
Size- Decimal | #16 (0.1770) |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #16 |
Overall Length | 1/2 in |
Size - Decimal | #16 - 0.1770 |
Details
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 32.58"L x 18"W x 11"D (1615AIR)
- LISLE 58 Carbide Scraper (LIS81960)
- WESTWARD Repl Spring, For 36 In Pipe Wrench (31D055)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.014x0.042", Shank Dia.: 1/8" (CCMG-.014-ALTIN)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- Zoro Select Drill Bushings