Zoro Homepage

Drill Bushing, SF, Drill Size 3.2mm

  • Mfr # SF2012DW

  • Zoro # G9738976


product price: $12.19
/ea

Key Features

Inside Dia.
3.20 mm
Head Thickness
1/4"
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2012DW
Zoro #
G9738976
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
3.20 mm
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
35/64 in
Outside Dia.
5/16 in
Drill Size
3.20 mm
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
3/4 in
Size - Decimal
29/32 in - 0.9062

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.