Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 3.85mm

  • Mfr # SF2016EP

  • Zoro # G9738172


product price: $14.39
/ea

Key Features

Bushing Head Type
Headed
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Drill Size
3.85 mm
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2016EP
Zoro #
G9738172
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
3.85 mm
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
5/16 in
Inside Dia.
3.85 mm
Overall Length
1 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
35/64 in

Details

Bushing Head Type
Headed
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Measurement System
Metric
Head Type
Yes
Heat Treatment
Through Hardened
Decimal Equivalent
0.1516
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.85 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.