Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 20

  • Mfr # SF326EZ

  • Zoro # G3071306


product price: $8.89
/ea

Key Features

Size- Decimal
#20 (0.1610)
Drill Size
#20
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF326EZ
Zoro #
G3071306
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#20 (0.1610)
Drill Size
#20
Inside Dia.
#20
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Head Dia.
51/64 in
Outside Dia.
1/2 in
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
3/32 in - 0.0938

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.1610
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Measurement System
Wire
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.