Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 22

  • Mfr # SF206EV

  • Zoro # G3075095


product price: $10.19
/ea

Key Features

Measurement System
Wire
Finish
High Speed Steel
Drill Size
#22
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF206EV
Zoro #
G3075095
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#22
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
#22 (0.1570)
Outside Dia.
5/16 in
Overall Length
3/8 in
Inside Dia.
#22
Head Dia.
35/64 in
Head Thickness
1/4"
Size - Decimal
2.50mm - 0.0984

Details

Measurement System
Wire
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Decimal Equivalent
0.1570
Material
52100 Thru Hardened
Bushing Head Type
Headed
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.