Zoro Homepage

Drill Bushing, SF, Drill Size No 58

  • Mfr # SF2012BA

  • Zoro # G6269191


product price: $27.55
/ea

Key Features

Drill Size
#58
Measurement System
Wire
Head Dia.
35/64 in
Heat Treatment
Through Hardened
Outside Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2012BA
Zoro #
G6269191
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#58
Head Dia.
35/64 in
Outside Dia.
5/16 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#58
Overall Length
3/4 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
#58 (0.0420)
Size - Decimal
#58 - 0.0420

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #58

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.