Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 59

  • Mfr # SF2012AY

  • Zoro # G6269182


product price: $27.55
/ea

Key Features

Bushing Type
Slip Fixed Renewable Combination
Outside Dia.
5/16 in
Head Dia.
35/64 in
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF2012AY
Zoro #
G6269182
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Head Dia.
35/64 in
Inside Dia.
#59
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
#59 (0.0410)
Drill Size
#59
Overall Length
3/4 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#59 - 0.0410

Details

Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.0410
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Measurement System
Wire
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #59

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.