Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 8

  • Mfr # SF326GB

  • Zoro # G3071017


product price: $7.85
/ea

Key Features

Measurement System
Wire
Hardness
Rc 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF326GB
Zoro #
G3071017
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Head Thickness
1/4"
Drill Size
#8
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
51/64 in
Outside Dia.
1/2 in
Inside Dia.
#8
Size- Decimal
#8 (0.1990)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
3/4 in - 0.7500

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Wire
Hardness
Rc 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Decimal Equivalent
0.1990
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.