Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-15/64

  • Mfr # H11212QE

  • Zoro # G6250282


product price: $18.69
/ea

Key Features

Head Dia.
1 63/64 in
Drill Size
1 15/64 in
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11212QE
Zoro #
G6250282
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 63/64 in
Drill Size
1 15/64 in
Overall Length
3/4 in
Inside Dia.
1 15/64 in
Head Thickness
3/8"
Outside Dia.
1 3/4 in
Length under Head
3/4"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Size - Decimal
1-15/32" - 1.4688

Details

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
1.2344
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.