Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-3/16

  • Mfr # H11234PW

  • Zoro # G6251025


product price: $24.89
/ea

Key Features

Decimal Equivalent
1.1875
Concentricity Tolerance
.0005" T.I.R. max
Length under Head
2 1/8"
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11234PW
Zoro #
G6251025
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
2 1/8"
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
1 3/16 in
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Outside Dia.
1 3/4 in
Inside Dia.
1 3/16 in
Head Dia.
1 63/64 in
Overall Length
2 1/8 in
Size- Decimal
1-3/16" (1.1875)
Size - Decimal
M - 0.2950

Details

Decimal Equivalent
1.1875
Concentricity Tolerance
.0005" T.I.R. max
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Measurement System
Fractional Inch
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.