Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-3/32

  • Mfr # H11212PH

  • Zoro # G6250194


product price: $18.19
/ea

Key Features

Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Drill Size
1 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H11212PH
Zoro #
G6250194
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Overall Length
3/4 in
Drill Size
1 3/32 in
Length under Head
3/4"
Size- Decimal
1-3/32" (1.0938)
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1 3/4 in
Head Dia.
1 63/64 in
Inside Dia.
1 3/32 in
Size - Decimal
1-3/16" - 1.1875

Details

Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
1.0938
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Bushing Type
Head Press Fit
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.