Zoro Homepage

Drill Bushing, Type H, Drill Size 1-3/4 In

  • Mfr # H14440TK

  • Zoro # G6264754


product price: $33.19
/ea

Key Features

Heat Treatment
Through Hardened
Decimal Equivalent
1.7500
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Inside Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14440TK
Zoro #
G6264754
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 3/4 in
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Length under Head
2 1/2"
Head Thickness
3/8"
Head Dia.
2 31/64 in
Drill Size
1 3/4 in
Overall Length
2 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
2 1/4 in
Size- Decimal
1-3/4" (1.7500)
Size - Decimal
#11 - 0.1910

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.