Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-7/32

  • Mfr # H11222QB

  • Zoro # G6250702


product price: $18.69
/ea

Key Features

Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Bushing Head Type
Headed
Drill Size
1 7/32 in
Inside Dia.
1 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11222QB
Zoro #
G6250702
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Drill Size
1 7/32 in
Inside Dia.
1 7/32 in
Head Dia.
1 63/64 in
Head Thickness
3/8"
Overall Length
1 3/8 in
Outside Dia.
1 3/4 in
Size- Decimal
1-7/32" (1.2188)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1-3/8"
Size - Decimal
9/16 in - 0.5625

Details

Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
1.2188
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.