Drill Bushing, Type H, Drill Size 1-9/32
Mfr # H11228QL
Zoro # G6250894
product price: $20.49
/eaKey Features
Bushing Head Type
Headed
Measurement System
Fractional Inch
Decimal Equivalent
1.2812
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H11228QL
Zoro #
G6250894
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/8"
Drill Size
1 9/32 in
Head Dia.
1 63/64 in
Length under Head
1-3/4"
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Size- Decimal
1-9/32" (1.2812)
Outside Dia.
1 3/4 in
Overall Length
1 3/4 in
Inside Dia.
1 9/32 in
Size - Decimal
M - 0.2950
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.