Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 10mm

  • Mfr # H4012JZ

  • Zoro # G3096567


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Head Thickness
7/32"
Rockwell Hardness
RC 62-64
Length under Head
3/4"
Bushing Head Type
Headed
Decimal Equivalent
0.3937
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4012JZ
Zoro #
G3096567
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Length under Head
3/4"
Overall Length
3/4 in
Outside Dia.
5/8 in
Head Dia.
51/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
10.00 mm
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
10.00 mm
Size- Decimal
10.00mm (0.3937)
Size - Decimal
#18 - 0.1695

Details

Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Decimal Equivalent
0.3937
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.