Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 11/16 In

  • Mfr # H6448MR

  • Zoro # G6248514


product price: $28.99
/ea

Key Features

Head Material
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6448MR
Zoro #
G6248514
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Dia.
1 15/64 in
Overall Length
3 in
Size- Decimal
11/16" (0.6875)
Length under Head
3"
Drill Size
11/16 in
Outside Dia.
1 in
Inside Dia.
11/16 in
Head Thickness
5/16"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#20 - 0.1610

Details

Head Material
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.6875
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.