Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1/32 In

  • Mfr # H105AO

  • Zoro # G6242451


product price: $28.99
/ea

Key Features

Length under Head
5/16"
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Drill Size
1/32 in
Outside Dia.
5/32 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H105AO
Zoro #
G6242451
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
5/16"
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Drill Size
1/32 in
Outside Dia.
5/32 in
Head Dia.
5/16 in
Head Thickness
3/32"
Inside Dia.
1/32 in
Size- Decimal
1/32" (0.0312)
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size - Decimal
39/64 in - 0.6094

Details

Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Decimal Equivalent
0.0312
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.