Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 13/64 In

  • Mfr # H328GE

  • Zoro # G3097118


product price: $8.75
/ea
Sold in multiples of 2 for $17.50

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material
52100 Thru Hardened
Head Dia.
39/64 in
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H328GE
Zoro #
G3097118
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/2 in
Head Dia.
39/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
1/2 in
Head Thickness
7/32"
Drill Size
13/64 in
Length under Head
1/2"
Inside Dia.
13/64 in
Size- Decimal
13/64" (0.2031)
Size - Decimal
#17 - 0.1730

Details

Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2031
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Finish
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.