Zoro Homepage

Drill Bushing, Type H, Drill Size 21/32 In

  • Mfr # H6416MM

  • Zoro # G3060158


product price: $10.29
/ea

Key Features

Heat Treatment
Through Hardened
Outside Dia.
1 in
Decimal Equivalent
0.6562
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6416MM
Zoro #
G3060158
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Overall Length
1 in
Size- Decimal
21/32" (0.6562)
Head Dia.
1 3/16 in
Length under Head
1"
Head Thickness
3/16"
Inside Dia.
21/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
21/32 in
Size - Decimal
21/32" - 0.6562

Details

Heat Treatment
Through Hardened
Decimal Equivalent
0.6562
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.