Drill Bushing, Type H, Drill Size 21/64 In
Mfr # HT368IU
Zoro # G3089847
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
Outside Dia.
9/16 in
Length under Head
1/2"
Decimal Equivalent
0.3281
Size- Decimal
21/64" (0.3281)
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HT368IU
Zoro #
G3089847
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
9/16 in
Length under Head
1/2"
Size- Decimal
21/64" (0.3281)
Head Thickness
3/32"
Drill Size
21/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
21/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
1/2 in
Head Dia.
11/16 in
Size - Decimal
#45 - 0.0820
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.