Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 23/64 In
- Mfr # H484JJ
- Zoro # G3064997
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Material - Machining
High Speed Steel
Drill Size
23/64 in
Material
52100 Thru Hardened
Inside Dia.
23/64 in
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H484JJ
- Zoro #
- G3064997
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0005" T.I.R. max
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.3594
- Measurement System
- Fractional Inch
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Drill Size
- 23/64 in
- Inside Dia.
- 23/64 in
- Size- Decimal
- 23/64" (0.3594)
- Head Dia.
- 59/64 in
- Length under Head
- 1/4"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 3/4 in
- Head Thickness
- 7/32"
- Overall Length
- 1/4 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size - Decimal
- 49/64 in - 0.7656
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 23/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.