Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPHB, 0.007 in

  • Mfr # 2824195
  • Zoro # G3875101

product price: 
$
16.95
/ea
Sold in multiples of 5 for $84.75

Key Features

Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2824195
Zoro #
G3875101
UPC #
4021169380761
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CG6
Rake
Positive
ISO Number
TPHB110202
Cutting Direction
Neutral
Primary Material Application ISO Code
P
Finish - Machining
TiC
Secondary Material Application ISO Code
K, M
Included Angle
60 Degrees
Primary Material Application
Steel
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Coating Process
CVD
Manufacturer Grade
CG6
Shape
Triangle
Measurement System
Fractional Inch
ANSI Code
TPHB21505
Number of Cutting Edges
3
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole

Dimensions

Insert Size
0.2500"
Corner Radius
0.007 in
Insert Thickness
0.0938"
Through Hole Inside Dia.
0.13 in
Cutting Edge Length
11 mm
Thickness
0.0937 in

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.