Drill Bushing, Type H, Drill Size 25/32 In
Mfr # HT7228NH
Zoro # G6244052
product price: $18.49
/eaKey Features
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Bushing Head Type
Headed
Size- Decimal
25/32" (0.7812)
Decimal Equivalent
0.7812
Drill Bushing Wall Type
Thin Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT7228NH
Zoro #
G6244052
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Size- Decimal
25/32" (0.7812)
Length under Head
1-3/4"
Drill Size
25/32 in
Head Dia.
1 5/16 in
Overall Length
1 3/4 in
Outside Dia.
1 1/8 in
Inside Dia.
25/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/16"
Size - Decimal
#8 - 0.1990
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.