Zoro Homepage

Drill Bushing, Type H, Drill Size 2.6mm

  • Mfr # H168DD

  • Zoro # G3079356


product price: $9.99
/ea

Key Features

Inside Dia.
2.60 mm
Head Material
High Speed Steel
Drill Size
2.60 mm
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H168DD
Zoro #
G3079356
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
2.60 mm
Drill Size
2.60 mm
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/4 in
Length under Head
1/2"
Overall Length
1/2 in
Head Dia.
23/64 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
1-3/32 in - 1.0938

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 2.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.